Shop All Fabric & Sewing
Smart-Fab
Smart-Fab 1567872 48 in. x 120 ft. Disposable Craft Fabric Rolls; Cream
Mfr # 1567872
Zoro # G604163429
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Smart-Fab
- MFR # 1567872
- Zoro # G604163429
- UPC # 816266011311
- Country of Origin Israel
- Category Fabric & Sewing
Description
Smart-Fab is an innovative non-woven fabric that is easy to cut, fold, glue, sew, staple and even paint or draw on. Smart-Fab is strong yet flexible, doesn't fray and is recyclable. With its extra width, the 48 inch wide roll is ideal for medium-sized projects, such as classroom and hallway decoration, holiday decoration and small special events. Weighing only 4 pounds, rolls are easy to handle, and they fit into standard paper roll racks. 48 inch wide roll contains 120 feet of cream fabric.
Specifications- Color: Cream
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Size: 48 in. x 120 ft.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Pad, 5X9", Trauma (FAE5012)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- RICOH COMPATIBLE SP-4500HA Extra High Yield Aftermarket Toner Cartridge - Black (407316)
- DESIGNER FABRICS Designer Fabrics K0106B 54 in. Wide Beige; Brown And Light Green Floral Woven Solution Dyed Indoor & Outdoor Upholstery Fabric (K0106B)
- QUICKSTUDY Quickstudy 319242 Quick Study Reference Guide-Learning To Crochet (QS-29594)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 White Army Duck - 10 oz (CANUARMY60)
- HEAVENLY Heavenly 601 Woven Chenille Fabric; Oyster (HEAVE601)
- COHESION 17 100 Percent Polyester Fabric, Bordeaux (COHES17)
- DESIGNER FABRICS Designer Fabrics K0050G 54 in. Wide Light Blue And Navy Small Scale Diamonds Upholstery Jacquard Fabric (K0050G)
- DESIGNER FABRICS Designer Fabrics K0024B 54 in. Wide Burgundy; Green And Red; Abstract Paisley Contemporary Upholstery Fabric (K0024B)
- Smart-Fab