Shop All Bulletin Board & Classroom Decorations
Smart-Fab
Disposable Art + Decoration Fabric, Orange, 48in x 40ft Roll
Mfr # SMF1U384804061
Zoro # G6764162
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Length 40 ft
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Features Fadeless
Product Information
- Brand Smart-Fab
- MFR # SMF1U384804061
- Zoro # G6764162
- UPC # 816266012615
- Country of Origin Israel
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 48" |
Length | 40 ft |
Details
Color | Dark Orange |
Recommended Age | 4+ Years |
Includes | 1 Roll |
Recommended Grade | Grade PK+ |
Features | Fadeless |
Material | Fabric |
Description
Smart-Fab is the smart alternative to paper and cloth. Available in brilliant, non-fading colors. It's innovative non-woven fabric that's easy to cut, fold, glue, sew, staple and even to paint and draw on. Smart-Fab is strong, yet flexible, and doesn't fray. It's recyclable! Water and wear resistant, it's perfect for an unlimited range of indoor and outdoor projects, including bulletin boards, banners, arts & crafts and scenic design. Smart-Fab roll measures 48" x 40'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-245XL/CL-246XL, 2PK (118305)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Window, PK500 (UNV35211)
- GOWRITE! Dry Erase Sheets, Self-Adhesive, White, 8.5" x 11", PK30 (ASB8511)
- ORBIS KD4845-34 Folding Bulk Shipping Container, 48 x 45 x 34, 1500 lb Capacity (HDMP4845-34-22 BLACK)
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- TEACHER CREATED RESOURCES Chalkboard Brights Alphabet Line Bulletin Board Set (TCR5621)
- DOWLING MAGNETS Ceramic Magnetic Ceiling Hooks, 5 Per Pack, PK3 (735008)
- TEACHER CREATED RESOURCES Superhero Classroom Set (TCR9666)
- TEACHER CREATED RESOURCES Traits of Good Writing Bulletin Board, 12in x 18in, Grades K and up (TCR4785)
- DIDAX Blank Student Number Lines, PK 10 (DD211775)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- Smart-Fab Bulletin Board & Classroom Decorations