Shop All Bulletin Board & Classroom Decorations
Smart-Fab
Art & Decoration Fabric Roll, 24in. x 18ft., Blue, PK3, 3PK
Mfr # 1U382401840
Zoro # G005262653
product price: $27.85
/pk 3, $9.28/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Includes 3 rolls
- Material Non-Woven Fabric
Product Information
- Brand Smart-Fab
- MFR # 1U382401840
- Zoro # G005262653
- UPC # 194629036936
- Country of Origin Israel
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Includes | 3 rolls |
Material | Non-Woven Fabric |
Color | Blue |
Description
Smart-Fab is the smart alternative to paper and cloth. Available in brilliant, non-fading colors. It's innovative non-woven fabric that's easy to cut, fold, glue, sew, staple and even to paint and draw on. Smart-Fab is strong, yet flexible, and doesn't fray. It's recyclable! Water and wear resistant, it's perfect for an unlimited range of indoor and outdoor projects, including bulletin boards, banners, arts & crafts and scenic design. Sold in 24"x 18 ft. film-wrapped rolls. Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- BROTHER LC406XLYS INKvestment High-Yield Ink, 5,000 Page-Yield, Yellow (LC406XLYS)
- HOUSE OF DOOLITTLE Laminated World Map, 50in x 33in (710)
- MARSH Oil Stencil Board, 24" L x 7" W, Paper (OB15-7X24-50)
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- DC-FIX Dc-fix 346-0632 17 x 78 in. Decorative Self Adhesive Film; Sanremo Oak (346-0632)
- CARSON DELLOSA Mini Posters - Positive Character Traits Poster Set, 12 Pieces (106010)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Black/White Dots Labels/Nameplates, PK90 (10080)
- TEACHER CREATED RESOURCES Confetti Lets Celebrate Birthdays Mini Bulletin Board Set (TCR5884)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- ROUND WORLD PRODUCTS USA Scrunch Map (SM02)
- Smart-Fab Bulletin Board & Classroom Decorations