Shop All Brushes
Sm Arnold
SM Arnold Ar85-673 10 in. Fountain Wash Brush Heads
Mfr # AR85-673
Zoro # G803749370
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
Product Information
Details
Brush Type | Brush Head |
Description
Features
- Fountain Wash Brush Heads.
- Size - 10 in.
- Item Weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- RECKITT BENCKISER LYSOL, DISINFECTING WIPES, 7 X 8, MANGO AND HIBISCUS, 80 WIPES/CANISTER (97181EA)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- SM ARNOLD Brush Upholstery/Vinyl 6In (23-625)
- SM ARNOLD Brush Lug Nut 7-1/2In (25-699/25-698)
- LISLE Parts Cleaning Brush, 14000 (14000)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Red, Plastic (30884)
- ALL-SOURCE 14 In. PET Bristle Bottle Brush (641898)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGX2)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Green (5380502)
- Sm Arnold Brushes