Shop All Pet Beds
Slumber Pet
Slumber Pet MegaRuff Crate Mat X-Large Brown - ZW3908 48 25
Mfr # ZW3908 48 25
Zoro # G003959630
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Slumber Pet
- MFR # ZW3908 48 25
- Zoro # G003959630
- UPC # 721343398141
- Country of Origin China
- Category Pet Beds
Description
Slumber pet mega ruffs crate mats can be used alone or inside a wire crate.
Features- Made of super strong and durable chew-proof polyester ripstop fabric
- Double-stitched seams and reinforced corners strengthen weak spots
- Sized to fit most wire crates
- Color: Brown
- Material: Polyester ripstop
- Size: Extra large
- Dimensions: 47.75" x 29.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Philadelphia Phillies Inflatable Mascot (522-100-M)
- JOBES FERT SPIKE HOUSPLNT 50PK (05031T)
- UNDERHILL Tournament-Ready Plus With Actosol 8 Oz. Pellet EA (UHTRPLPEL)
- ADAMS RITE AdamsRite: Universal MTG Tab KIT Flat/Radius Stiles (ADR-91-0965)
- SLUMBER PET Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium (ZW3422 36 83)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- SLUMBER PET Slumber Pet ZW260 36 90 Sherpa Crate Bed 35.75 x 22.75 In Slate Blue (ZW260 36 90)
- MAJESTIC PET Red Plantation Small Orthopedic Memory Foam Rectangle Dog Bed (78899551212)
- MAJESTIC PET 24 in. Small Bagel Bed- Khaki (788995611257)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM001 Pet vet Mat - Standard (PVM001)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 27x43 (APCLPD0127)
- Slumber Pet Pet Beds