Shop All Drill Bit Sets
Slugger By Fein
Structural Tini Cutter Set 1" Doc 9/16
Mfr # 63134999014
Zoro # G5129766
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Slugger By Fein
- MFR # 63134999014
- Zoro # G5129766
- Country of Origin Germany
- Category Drill Bit Sets
Details
Item | Structural Tini Cutter Set 1" Doc 9/16 |
Description
Structural Tini Cutter Set 1 In. Doc 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 00 (12724)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- OSG Spiral Point Tap Plug, 3 Flutes (1730601)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 11 Pc (63134999022)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc (63134999012)
- SLUGGER BY FEIN Annular Cutter Set TiN, 2 In Cut D, 11 Pc (63134999028)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In Cut D, 5 Pc (63134999011)
- SLUGGER BY FEIN Annular Cutter Set M42, 2 In Cut D, 11 Pc (63134999027)
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. (63134999021)
- GYROS Industrial Grade HSS Metric Drill Bit Set (11 Pieces) (45-31011)
- Slugger By Fein Drill Bits