Shop All Annular Cutters
Slugger By Fein
Slugger Uni Carbide Tip 1/2" X 1 3/8" Cu
Mfr # 63135127031
Zoro # G5127614
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Measurement System Fractional Inch
- Spiral Direction Right Hand
- Overall Length 2 1/4 in
- Stack Cut Teeth No
Product Information
- Brand Slugger By Fein
- MFR # 63135127031
- Zoro # G5127614
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 1/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 3/8 in |
Cutter Diameter | 1/2 in |
Details
Item | Slugger Uni Carbide Tip 1/2" X 1 3/8" Cu |
Number of Flutes | 4 |
Measurement System | Fractional Inch |
Spiral Direction | Right Hand |
Stack Cut Teeth | No |
For Tool Type | Magnetic Drill |
Pilot Pin Included | No |
For Use with Pilot Pin | 63134998300 |
Shank Type - Machining | Weldon Flat |
Sub Brand | Fein |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Steel |
Material - Machining | Carbide Tipped |
Decimal Equivalent | 0.5 |
Description
Slugger Uni Carbide Tip 1/2 In. X 1 3/8 In. Cu, Carbide Tipped, Bright (Uncoated), 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (914)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x4x6-1/4 in (81612)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91340-09-03)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134159002)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134169002)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- CS UNITEC Carbide Annular Cutter, 3-5/8" X 4" (9-1-4116 C)
- Slugger By Fein Annular Cutters