Shop All Annular Cutters
Slugger By Fein
Short Slugger Cutter, 5/8 x 3/4 in
Mfr # 63134158125
Zoro # G7498014
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 3/4 in
- Shank Dia. 1/2 in
- Application Annular Cutter, Cutting, Drill Press Cutter, Hole Cutting, Jancy, Slugger
- Cutter Diameter 5/8 in
Product Information
- Brand Slugger By Fein
- MFR # 63134158125
- Zoro # G7498014
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 5/8 in |
Cutting Depth | 3/4 in |
Shank Dia. | 1/2 in |
Cutter Diameter | 5/8 in |
Shank Diameter | 1/2 in |
Maximum Cutting Depth | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Application | Annular Cutter, Cutting, Drill Press Cutter, Hole Cutting, Jancy, Slugger |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Stack Cut Teeth | No |
Primary Material Application | Steel |
Decimal Equivalent | 0.625 |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 5/8 in, Weldon Flat, Shank Diameter 1/2 in, Maximum Cutting Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-11-XNGL)
- PFERD Spare File - For Universal Edge Sharpener (13026)
- HYDE POINTING TROWEL 5-1/2 in. L (18100)
- COILHOSE PNEUMATICS Safety Blow Gun W/6" Extension (CO 606-S)
- SLUGGER BY FEIN Short Slugger Cutter, 13/16 x 3/4 in (63134206130)
- SLUGGER BY FEIN Short Slugger Cutter, 11/16 x 3/4 in (63134174116)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134190116)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 2 D (63134412008)
- SLUGGER BY FEIN Short Slugger Cutter, 3/4 x 3/4 in (63134190127)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. dia. (63134127108)
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- Slugger By Fein Annular Cutters