Shop All Annular Cutters
Slugger By Fein
Short Slugger Cutter, 13/16 x 3/4 in
Mfr # 63134206130
Zoro # G7486437
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 3/4 in
- Shank Dia. 1/2 in
- Application Annular Cutter, Cutting, Drill Press Cutter, Hole Cutting, Jancy, Slugger
- Maximum Cutting Depth 3/4 in
Product Information
- Brand Slugger By Fein
- MFR # 63134206130
- Zoro # G7486437
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 3/4 in |
Shank Dia. | 1/2 in |
Maximum Cutting Depth | 3/4 in |
Cutter Diameter | 13/16 in |
Shank Diameter | 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Application | Annular Cutter, Cutting, Drill Press Cutter, Hole Cutting, Jancy, Slugger |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Sub Brand | Slugger |
Stack Cut Teeth | No |
Decimal Equivalent | 0.8125 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 13/16 in, Weldon Flat, Shank Diameter 1/2 in, Maximum Cutting Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Standard Spike Roller, 9 (GG610)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-060)
- URREA 10 ton straight jaw puller set 14pc without metal box (4030)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-116)
- SLUGGER BY FEIN Short Slugger Cutter, 11/16 x 3/4 in (63134174116)
- SLUGGER BY FEIN Short Slugger Cutter, 5/8 x 3/4 in (63134158125)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 2 D (63134381008)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 2" Cutting D (63134158042)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 1" Cutting D (63134333041)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- Slugger By Fein Annular Cutters