Shop All Magnetic Drill Press Arbors and Adaptors
Slugger By Fein
Pilot Pin for Metal Cutters
Mfr # 63134998046
Zoro # G7550575
original price:
$9.21
43% off
new price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 33498294080
- Arbor Assembly Mfr. No. 33498294080
- Measurement System Fractional Inch
- Pin Style Standard
- Compatible with Product Type Annular Cutter
Product Information
- Brand Slugger By Fein
- MFR # 63134998046
- Zoro # G7550575
- UPC # 094727259643
- Country of Origin United States
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Pin Shank Diameter | 3/4 in |
For Minimum Annular Cutter Diameter | 1/2 in |
For Maximum Annular Cutter Diameter | 3/4 in |
For Annular Cutter Shank Diameter | 3/4 in |
Details
Item | Replacement Pilot Pin |
For Use With | Mfr. No. 33498294080 |
Arbor Assembly | Mfr. No. 33498294080 |
Measurement System | Fractional Inch |
Pin Style | Standard |
Compatible with Product Type | Annular Cutter |
End Style | Point |
Sub Brand | Slugger |
Material - Machining | Steel |
Description
Replacement Pilot Pin, Steel, Mfr. No. 33498294080, Pin Shank Diameter 3/4 in, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-18)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- CAMPBELL HAUSFELD Air Hammer, Short Barrel (AT100000)
- PROTO 6 29/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J286LNXL)
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106022980)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN7 (64298190140)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 2 In D (63134998310)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 1 In D (63134998300)
- SLUGGER BY FEIN Annular Cutter Arbor, R8 Spindle (33498294520)
- SLUGGER BY FEIN Adapter, Metal Design, 3/4" Shank dia. (33498223200)
- MILWAUKEE TOOL Compact Electromagnetic Drill to 1/2" Chuck Adapter (48-66-2125)
- Slugger By Fein Magnetic Drill Press Arbors and Adaptors