Shop All Annular Cutters
Slugger By Fein
LiL Slugger 17/32" X 3/4" Cutter
Mfr # 63134134025
Zoro # G7605412
original price:
$18.79
4% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6
- Pilot Drill Size 1/4" dia.
- Tooth Material High Speed Steel
- Max. Cutting Depth 1/4"
- Primary Saw Application Metal
Product Information
- Brand Slugger By Fein
- MFR # 63134134025
- Zoro # G7605412
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Pilot Drill Size | 1/4" dia. |
Max. Cutting Depth | 1/4" |
Details
Teeth per Inch | 6 |
Tooth Material | High Speed Steel |
Primary Saw Application | Metal |
Replacement Arbor No. | Mfr. No. 63134161360 |
Impact Rated | No |
Arbor Design | Not Included |
Replacement Pilot Drill No. | Mfr. No. 63134998034 |
Description
LiL Slugger 17/32 In. X 3/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- PROTO 12pc. Convertible Retaining Ring Pliers Set (J360B) (J360B)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Impact Socket (SID23238)
- HANSON 25 Piece Metric Tap and Hex Die Set (97311)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134140001)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- SLUGGER BY FEIN Annular Cutter, 3/4 in. (63134190110)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134174104)
- EVOLUTION 6pc 2" Depth Annular TCT Mag Drill Cutter Set 11/16" To 1" (A-CT6SET-2)
- Slugger By Fein Annular Cutters