Shop All Magnetic Drill Press Arbors and Adaptors
Slugger By Fein
Drill Extension, Metal Design, 3/4" Shank
Mfr # 63106023980
Zoro # G0992962
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 6 in
- Design Extension 6 in
- For Use With Magnetic Drill Presses
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
Product Information
- Brand Slugger By Fein
- MFR # 63106023980
- Zoro # G0992962
- UPC # 04014586720197
- Country of Origin United States
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Cutting Depth | 6 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Details
Design | Extension 6 in |
For Use With | Magnetic Drill Presses |
Item | Drill Extension |
Compatible with Manufacturer Part Number | 31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124 |
Description
Drill Extension, Compatible with Manufacturer Part Number 31342621206, 71700261090, 72704461120, 72704661120, 72704761120, 72705661120, 72705861120, 72705961090, 72706061090, 72706961090, 72707361090, 72725261124, Cutting Depth 6 in, Design Extension 6 in, Shank Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill 2 Spd/Coolant 115V (0905102)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- ECLIPSE All-Hard Hacksaw Blade 24TPI 12X1/2X.025 (AE46X)
- SLUGGER BY FEIN Arbor Assembly for Drill Presses, 3/4 in (33498294080)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 1 In D (63134998300)
- SLUGGER BY FEIN Annular Cutter Arbor, 3 MT Spindle (33498294400)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYP1 (64298030650)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 2 In D (63134998310)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN7 (64298190140)
- MILWAUKEE TOOL Compact Electromagnetic Drill to 1/2" Chuck Adapter (48-66-2125)
- Slugger By Fein Magnetic Drill Press Arbors and Adaptors