Shop All Countersinks
Slugger By Fein
Countersink, HSS, 1" Body dia, Single Ended
Mfr # 64298100820
Zoro # G0993050
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Slugger By Fein
- MFR # 64298100820
- Zoro # G0993050
- UPC # 04014586721095
- Country of Origin Taiwan, Province of China
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 1 13/16 in |
Sizes Included | 1" |
Shank Length | 29/32 in |
Size - Decimal | 1 in - 1.0000 |
Details
Item | Countersink |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Included Angle | 82 Degrees |
Type | Single Ended |
Measurement System | Fractional Inch |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Number of Pieces | 1 |
Pilot Guide | No |
Secondary Material Application | General Purpose |
Description
Countersink, 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32518)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/4 11 1/2 Npt (97207)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- TEKTON Mini Flat Nose Pliers (Smooth Jaw) (PMN23001)
- SLUGGER BY FEIN Countersink, HSS, 1-1/2" dia., Single Ended (64298150820)
- M.A. FORD Xt Endmill 3/8X1/2X.120 (61T075006)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- HHIP 1/2" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3500)
- KEO Drill/Countersink, 6 FL, 110 deg, 1/8in, HSS (55080)
- KEO Countersink, 1 FL, 120 Deg, 1/8, HSS (53182)
- Slugger By Fein Countersinks, Center Drills & Spotting Drills