Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M42, 1 3/16 Dia, 1 D
Mfr # 63134301007
Zoro # G3378243
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- For Tool Type Magnetic Base Drill
- Cutter Diameter 1 3/16 in
Product Information
- Brand Slugger By Fein
- MFR # 63134301007
- Zoro # G3378243
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 3/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
For Tool Type | Magnetic Base Drill |
Primary Material Application | Steel |
Decimal Equivalent | 1.1875 |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Material - Machining | Cobalt |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, Cobalt, Bright, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190C Straw HSS-CO 8% 9/16-1IN (69868)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- SLUGGER BY FEIN Annular Cutter, M42, 5/8 Dia, 1 D (63134158007)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 2 D (63134508008)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 dia., 2D (63134381117)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- WALTER SURFACE TECHNOLOGIES 7/8 X 1-1/2 Carbide Core Cut Annular Cutters Weldon Shank (05D014)
- Slugger By Fein Annular Cutters