Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134539002
Zoro # G7591674
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 2 1/8 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Material - Machining High Speed Steel
Product Information
- Brand Slugger By Fein
- MFR # 63134539002
- Zoro # G7591674
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 1/8 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Decimal Equivalent | 2.125 |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31608RF)
- PROTO 3/8" Drive Long Hex Bit Set, SAE, 7 pcs (J4900BD)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- SLUGGER BY FEIN Annular Cutter, HSS, 1 dia., 3D (63134254003)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134207030)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 1 Cut D (4TGZ2)
- Slugger By Fein Annular Cutters