Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134299002
Zoro # G8008996
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 30 mm
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
Product Information
- Brand Slugger By Fein
- MFR # 63134299002
- Zoro # G8008996
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 30 mm |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 30 mm |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Decimal Equivalent | 1.181 |
Description
Annular Cutter, High Speed Steel, Bright, 30 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7105)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- DRILL AMERICA 1-1/2" HSS Straight Flute Shell Reamer (DWRRS1-1/2)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635002)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 1/8 Dia, 2 D (63127532110)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134190119)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- Slugger By Fein Annular Cutters