Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134170001
Zoro # G8221491
original price:
$42.49
7% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 21/32 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
Product Information
- Brand Slugger By Fein
- MFR # 63134170001
- Zoro # G8221491
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 21/32 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 17 mm |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Metric |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Decimal Equivalent | 0.6692 |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 17 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- MAKITA Brushless Impact Driver Kit (4.0Ah) LXT (XDT13SM1)
- RUKO Mach. Tap Pg 11 Hss (264011)
- DEWALT Tool Bag, Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 1 D (63134254107)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134317118)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 15/16 Dia, 1 D (63134238114)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 dia., 2D (63134635104)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02014)
- Slugger By Fein Annular Cutters