Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134169002
Zoro # G8041686
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Product Information
- Brand Slugger By Fein
- MFR # 63134169002
- Zoro # G8041686
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 17 mm |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 21/32 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Annular Cutter Grouping | Annular Cutter |
Application | For Drilling Soft to Hard Steel |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
Measurement System | Metric |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Decimal Equivalent | 0.6692 |
Description
Annular Cutter, High Speed Steel, Bright, 21/32 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 254 Cylinder Block Pin (254-148)
- PINPOINT 30 Inch Rolling Magnetic Sweeper (PI45482)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #21 (45691)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 1 D (63134206112)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 2 D (63134174102)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 1 D (63134127105)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- SLUGGER BY FEIN Annular Cutter, M42, 15/16 Dia, 2 D (63134237008)
- MILWAUKEE TOOL 1-1/2" x 1" Annular Cutter (49-59-1500)
- Slugger By Fein Annular Cutters