Shop All Annular Cutters
Slugger By Fein
Annular Cutter, M2 HSS
Mfr # 63134140001
Zoro # G7933773
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Shank Type - Machining Weldon Flat
Product Information
- Brand Slugger By Fein
- MFR # 63134140001
- Zoro # G7933773
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 35/64 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 35/64 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Sub Brand | Slugger |
Decimal Equivalent | 0.5468 |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 35/64 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 49/64in, HSS, 135 Deg (VI 29710)
- KO-KEN Bit Socket 4mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-4)
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (16974D2B134065)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16 x 3In (63127627110)
- SLUGGER BY FEIN Annular Cutter, 1-11/16" dia, 2" Cutting D (63134429042)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 3" (HMY.11/16)
- Slugger By Fein Annular Cutters