Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS Titanium Carbonitride
Mfr # 63134174104
Zoro # G7878132
original price:
$71.99
18% off
new price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 11/16 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
Product Information
- Brand Slugger By Fein
- MFR # 63134174104
- Zoro # G7878132
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 11/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 11/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Finish - Machining | TiCN |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.6875 |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- MARSON Rivet Tool Kit, 200 Assrtd Klik-Fst Rivet (M39001)
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121408)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 2 D (63134508008)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 2 D (63134254113)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 5/8 Dia, 2 D (63134158111)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- EVOLUTION 9/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC562)
- Slugger By Fein Annular Cutters