Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 3/4 Dia., 3D
Mfr # 63134190103
Zoro # G8251336
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 3/4 in
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 3 in
Product Information
- Brand Slugger By Fein
- MFR # 63134190103
- Zoro # G8251336
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Cutter Diameter | 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Finish - Machining | Bright |
Decimal Equivalent | 0.75 |
For Tool Type | Magnetic Base Drill |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 2" (HML.1-3/8)
- RIDGID Diehead, Cmpl 11R 3/8 Npsm (37175)
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.35mm (112306350)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 1 D (63134127105)
- SLUGGER BY FEIN Carbide Tipped Annular Cutter, 2-3/8In D (63127536110)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- SLUGGER BY FEIN Annular Cutter, 2-1/16" dia., 2" Cutting D (63134524042)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635001)
- EAGLE TAPTEK CUTTING TOOLS 2X2 LOC CARBIDE TIPPED UNIVERSAL ANNULAR CUTTER (TFZ-27264-ET)
- Slugger By Fein Annular Cutters