Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 25mm dia., 3D
Mfr # 63134250003
Zoro # G7864211
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 25 mm
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 3 in
Product Information
- Brand Slugger By Fein
- MFR # 63134250003
- Zoro # G7864211
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 25 mm |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 25 mm |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Measurement System | Metric |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Decimal Equivalent | 0.9842 |
Description
Annular Cutter, High Speed Steel, Bright, 25 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG01)
- SUPERCRAFT Dead Blow Hammer, Steel, 36 oz Head Weight (3399.050)
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, Philadelphia (19 11)
- WESTWARD Combination Wrench, SAE, 1/4in Size (33M576)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 2 D (63134174102)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 2 D (63134206117)
- SLUGGER BY FEIN Carbide Tipped Annular Cutter, 2-3/8In D (63127536110)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- HOUGEN 30MM X 50MM Copperhead Carbide Tip Annular Cutter (18430)
- Slugger By Fein Annular Cutters