Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 1 dia., 3D
Mfr # 63134254003
Zoro # G7522462
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 in
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
Product Information
- Brand Slugger By Fein
- MFR # 63134254003
- Zoro # G7522462
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 in |
Maximum Cutting Depth | 3 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Finish - Machining | Bright |
For Tool Type | Magnetic Base Drill |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Decimal Equivalent | 1 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel, HD, For 4A506/4CW52 (33105)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11541)
- WRIGHT TOOL 3/4 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (67H-46MM)
- VERSADRIVE HMT Rapid-Lock 1/4 in. Impact Driver Adapter (111027-014A)
- SLUGGER BY FEIN Annular Cutter, 11/16 dia., 2D (63134174105)
- SLUGGER BY FEIN Carbide Tipped Annular Cutter, 2-3/8In D (63127536110)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999015)
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 2" Cutting D (63134191042)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- HOUGEN 7/8 in. X 3 in. 12,000-Series Annular Cutter (3-12228)
- Slugger By Fein Annular Cutters