Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 1-3/8 dia., 3D
Mfr # 63134349003
Zoro # G7543767
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Decimal Equivalent 1.375
- Primary Material Application Steel
Product Information
- Brand Slugger By Fein
- MFR # 63134349003
- Zoro # G7543767
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/8 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Cutter Diameter | 1 3/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 1.375 |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/8" - 27 NPT Taper Tap (1902)
- WRIGHT TOOL Torque Screwdriver 1/4" Female Hex Torqu (2463)
- ACDELCO 1/2" Digital Torque Adapter, 12.5-250 ft-lbs (ARM302-4S)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 2 D (63134381008)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999015)
- SLUGGER BY FEIN Annular Cutter, M42, 1 Dia, 1 D (63134254007)
- DRILLCO 1-9/16 4" Depth of Cut Annular Cutter (94SE236)
- Slugger By Fein Annular Cutters