Shop All Annular Cutters
Slugger By Fein
Annular Cutter, HSS, 1-1/16 In. Dia.
Mfr # 63134269003
Zoro # G7464791
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 1/16 in
- Cutting Depth 3 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 3 in
Product Information
- Brand Slugger By Fein
- MFR # 63134269003
- Zoro # G7464791
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/16 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 3 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
For Tool Type | Magnetic Base Drill |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Decimal Equivalent | 1.0625 |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- RIDGID Pins, Pin, Wheel (22643)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792862)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1" (KTI-41332)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 2 D (63134412008)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- Slugger By Fein Annular Cutters