Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 2-3/16 x 3In
Mfr # 63127635110
Zoro # G8249394
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Finish - Machining Bright
- Cutter Diameter 2 3/16 in
Product Information
- Brand Slugger By Fein
- MFR # 63127635110
- Zoro # G8249394
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 2 3/16 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 3/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 3 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Decimal Equivalent | 2.1875 |
Primary Material Application | Hardened Materials |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Material - Machining | Carbide |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 2 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45162)
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 13/16 (55452)
- BON TOOL Bon 82-193 Additive, Anti-Hydro, 1 Gallon (82-193)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134587002)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 2" Cutting D (63134269042)
- SLUGGER BY FEIN Annular Cutter, 11/16 in. (63134180107)
- Slugger By Fein Annular Cutters