Shop All Annular Cutters
Slugger By Fein
Annular Cutter, Carbide, 2-1/8 x 3In
Mfr # 63127636110
Zoro # G7474887
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Shank Dia. 3/4 in
- Decimal Equivalent 2.125
- Cutter Diameter 2 1/8 in
- Sub Brand Slugger
Product Information
- Brand Slugger By Fein
- MFR # 63127636110
- Zoro # G7474887
- Country of Origin Viet Nam
- Category Annular Cutters
Dimensions
Diameter | 2 1/8 in |
Cutting Depth | 3 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 1/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 3 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 2.125 |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Material - Machining | Carbide |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Primary Material Application | Hardened Materials |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 2 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT2-1/8"" (FB-016)
- DEWALT 1/2" SDS+ Hollow Bit (DWA54012)
- HUBBELL WIRING DEVICE-KELLEMS HD PUNCH-LOK BAND TOOL (20320047)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 dia., 2D (63134317119)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- SLUGGER BY FEIN Annular Cutter, M42, 1/2 Dia, 2 D (63134127008)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 2 D (63134190114)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 1" Cutting D (63134333041)
- HHIP Annular Cutter Center Pin 6.34/5.3 X 77mm For 1" Depth Cutter (5020-0003)
- Slugger By Fein Annular Cutters