Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 9/16 in.
Mfr # 63134142115
Zoro # G8162646
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Maximum Cutting Depth 1 in
Product Information
- Brand Slugger By Fein
- MFR # 63134142115
- Zoro # G8162646
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 9/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 9/16 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Decimal Equivalent | 0.5625 |
Shank Type - Machining | Weldon Flat |
For Tool Type | Magnetic Base Drill |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Finish - Machining | TiN |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/2" x 1/2" x 2" (5776SD)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- WOODOWL Spade Bit 16" x 1" (01613)
- SLUGGER BY FEIN Annular Cutter, 1-1/8 in. (63134285109)
- SLUGGER BY FEIN Annular Cutter, 5/8 in. dia. (63134158108)
- SLUGGER BY FEIN Annular Cutter, 1-3/4 in. (63134444107)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 2 D (63134381008)
- SLUGGER BY FEIN Annular Cutter, 2-1/8 dia., 2D (63134539103)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- HOUGEN 12,000-Series Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (12981-1)
- Slugger By Fein Annular Cutters