Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 9/16 in.
Mfr # 63134140104
Zoro # G8281883
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 9/16 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
Product Information
- Brand Slugger By Fein
- MFR # 63134140104
- Zoro # G8281883
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 9/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 14 mm |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Sub Brand | Slugger |
Finish - Machining | TiCN |
Decimal Equivalent | 0.5511 |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 14 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- GEARWRENCH 232 Piece Mechanics Tool Set in 3 Drawer Storage Box (80944)
- SUPERCUT 91-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (425031)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- SLUGGER BY FEIN Short Slugger Cutter, 5/8 x 3/4 in (63134158125)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- SLUGGER BY FEIN Annular Cutter, 1-15/16" dia, 2" Cutting D (63134492042)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134269030)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- SLUGGER BY FEIN Annular Cutter, HSS, 7/8 dia., 3D (63134222003)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1" x 2" (HCLU.1)
- Slugger By Fein Annular Cutters