Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 7/8 in.
Mfr # 63134222123
Zoro # G8291841
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 7/8 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
Product Information
- Brand Slugger By Fein
- MFR # 63134222123
- Zoro # G8291841
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 7/8 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Decimal Equivalent | 0.875 |
For Tool Type | Magnetic Base Drill |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- PRO-GRADE TOOLS 1/2" Drive, Flex Handle (14015)
- REMCO Mixing Paddle, w/Holes, Green, 6 x 13 In (67762)
- SLUGGER BY FEIN Annular Cutter, 1-11/16" dia, 2" Cutting D (63134429042)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 2" Cutting D (63134158042)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134206119)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 2 D (63134190008)
- SLUGGER BY FEIN Annular Cutter, HSS, 1 dia., 3D (63134254003)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- Slugger By Fein Annular Cutters