Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 3/4 in.
Mfr # 63134190110
Zoro # G7809383
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 3/4 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
Product Information
- Brand Slugger By Fein
- MFR # 63134190110
- Zoro # G7809383
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Decimal Equivalent | 0.75 |
Finish - Machining | TiCN |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
For Tool Type | Magnetic Base Drill |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiCN, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Tool (RTCM-030-2X)
- IRWIN MINI BAR CLAMP 6&12"" 4PK (1964748)
- DEWALT Putty Knife, CS, Soft Grip Handle, 10 (DXTT-2-156)
- KYOCERA External Grooving Blade, KGDR 3T20C, External Grooving & Cut-Off Blade (KGDR3T20C)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 2" Cutting D (63134333042)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 2" Cutting D (63134269042)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134206119)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- SLUGGER BY FEIN Short Slugger Cutter, 3/4 x 3/4 in (63134190127)
- MILWAUKEE TOOL 1-1/4" x 2" Annular Cutter (49-59-2125)
- Slugger By Fein Annular Cutters