Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 3/4" dia., 2" Cutting D
Mfr # 63134191042
Zoro # G5231950
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Primary Material Application Steel
- Cutter Diameter 3/4 in
Product Information
- Brand Slugger By Fein
- MFR # 63134191042
- Zoro # G5231950
- UPC # 631341910422
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Decimal Equivalent | 0.75 |
Finish - Machining | Bright |
Sub Brand | Slugger |
Pilot Pin Included | Yes |
Material - Machining | High Speed Steel |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Measurement System | Fractional Inch |
Description
Annular Cutter, High Speed Steel, Bright, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- SKIL SKIL 95104L Heavy-Duty Wormdrive Cord Assembly, 120 V, 15 A, 8 ft Cord, Rubber (95104L)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide (330317)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A174)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 2 D (63134222008)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 in. dia. (63134381111)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 1 D (63134206112)
- HOUGEN 1-3/16 in. X 1 in. 12,000-Series Annular Cutter (12138)
- Slugger By Fein Annular Cutters