Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2-3/8 dia., 2D
Mfr # 63134603103
Zoro # G8143667
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Finish - Machining TiN
- Maximum Cutting Depth 2 in
Product Information
- Brand Slugger By Fein
- MFR # 63134603103
- Zoro # G8143667
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 3/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 2 3/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | TiN |
Primary Material Application | Steel |
Decimal Equivalent | 2.375 |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 2 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 12 mm L.60 mm (03050012)
- EKLIND Eklind 14602 1.3 mm Long Arm Hex Key (21612)
- PROTO Long Drive Pin Punch, 1/4 in. Tip (J48014LS2)
- SLUGGER BY FEIN Annular Cutter, 2-1/8 dia., 2D (63134539103)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 dia., 2D (63134381117)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 1 D (63134381007)
- EVOLUTION 7pc 1/4" Depth Cutter Set 5/16" To 3/4" (EVOMCS-7)
- Slugger By Fein Annular Cutters