Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 2-1/16" dia., 1" Cutting D
Mfr # 63134524041
Zoro # G5232011
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Finish - Machining Bright
- Cutter Diameter 2 1/16 in
Product Information
- Brand Slugger By Fein
- MFR # 63134524041
- Zoro # G5232011
- UPC # 631345240419
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 1/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 1/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Stack Cut Teeth | No |
Sub Brand | Slugger |
Drill Bit Style | Spiral |
Pilot Pin Included | Yes |
Decimal Equivalent | 2.0625 |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Description
Annular Cutter, High Speed Steel, Bright, 2 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 3/8 Inch-24 UNF Drill Chuck for Power Tools (J3513A)
- JONARD TOOLS Solar Panel Spanners For Locking/Unlocking Mc4 Connectors (Pack Of 2) (SPS-2)
- CDI CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz. (61SP)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 6 Points (ST-640)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 2" Cutting D (63134333042)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134110105)
- WALTER SURFACE TECHNOLOGIES 5/8 X 1 Icecut Annular Core Cutters Weldon Shank (05B010)
- Slugger By Fein Annular Cutters