Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 15/16 in.
Mfr # 63134238117
Zoro # G8102105
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Finish Titanium Nitride
Product Information
- Brand Slugger By Fein
- MFR # 63134238117
- Zoro # G8102105
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 15/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 15/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Titanium Nitride |
Annular Cutter Grouping | Annular Cutter |
Application | For Drilling Trough Metal Plates Coated with Titanium Nitride for Durability |
Decimal Equivalent | 0.9375 |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
For Tool Type | Magnetic Base Drill |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- CRESCENT LUFKIN CS TAPE MEASR 25' (L1025C)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- ULLMAN DEVICES 1 1/4 Replacement Head (E-2HD)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 Dia., 3D (63134190103)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 5/8 Dia, 2 D (63134158111)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134174104)
- HOUGEN 25/32 in. x 2 in. 12,000-Series Annular Cutter (12225)
- Slugger By Fein Annular Cutters