Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 13/16 dia., 2D
Mfr # 63134206120
Zoro # G8374292
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Diameter 13/16 in
- Shank Type - Machining Weldon Flat
Product Information
- Brand Slugger By Fein
- MFR # 63134206120
- Zoro # G8374292
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 13/16 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Finish - Machining | TiN |
Drill Bit Style | Spiral |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
For Tool Type | JHM 4 x 4 Magnetic Base Drill |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Decimal Equivalent | 0.8125 |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-10)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- CTA MANUFACTURING H.D. Chain Wrench 36" (CTA5052)
- SLUGGER BY FEIN Annular Cutter, 1/2 dia., 2D (63134127113)
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- SLUGGER BY FEIN Annular Cutter, 1-1/4 dia., 2D (63134317119)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/2 Dia, 1 D (63134381107)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 1" Cutting D (63134476041)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 1.3/4in x 4in (27456)
- Slugger By Fein Annular Cutters