Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1/2 in. dia.
Mfr # 63134127108
Zoro # G8141953
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Drill Bit Style Spiral
- Material - Machining High Speed Steel
Product Information
- Brand Slugger By Fein
- MFR # 63134127108
- Zoro # G8141953
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1/2 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Sub Brand | Slugger |
For Tool Type | Magnetic Base Drill |
Decimal Equivalent | 0.5 |
Stack Cut Teeth | Yes |
Finish - Machining | TiN |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, TiN, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11 Amp 5" Small Angle Grinder Trigger Grip, AC/DC, No Lock (6121-31A)
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 3/4"L, Zinc Plated (GN5C0750K4D-A21)
- EAGLE TOOL US Flexible Extension, 36 In. L (EX18736)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #10 (70110)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142115)
- SLUGGER BY FEIN Annular Cutter, 1-1/8 in. (63134285109)
- SLUGGER BY FEIN Annular Cutter, 7/16 in. dia. (63134111113)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- SLUGGER BY FEIN Short Slugger Cutter, 3/4 x 3/4 in (63134190127)
- SLUGGER BY FEIN Annular Cutter, M42, 3/4 Dia, 1 D (63134190007)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 13/16"x 1" (HMSU.13/16)
- Slugger By Fein Annular Cutters