Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1/2 in.
Mfr # 63134129101
Zoro # G8296337
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1/2 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
Product Information
- Brand Slugger By Fein
- MFR # 63134129101
- Zoro # G8296337
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 13 mm |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Measurement System | Metric |
Finish - Machining | Bright |
Primary Material Application | Steel |
Decimal Equivalent | 0.5118 |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 13 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36"x4" SE GatorLoy W (GF10077)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1807408)
- BOSCH Fast Spiral 5/16In x 4In x 6In (BM2009)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- SLUGGER BY FEIN Annular Cutter, 1/2 dia., 2D (63134127113)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 1 D (63134381007)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142117)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- HOUGEN 3/4 in. X 3/4 in. RotaLoc Annular Cutter (17124)
- Slugger By Fein Annular Cutters