Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 11/16" dia., 1" Cutting D
Mfr # 63134175041
Zoro # G5232230
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Decimal Equivalent 0.6875
- Cutter Diameter 11/16 in
Product Information
- Brand Slugger By Fein
- MFR # 63134175041
- Zoro # G5232230
- UPC # 04014586602400
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 11/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 11/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 0.6875 |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Sub Brand | Slugger |
Finish - Machining | Bright |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Pilot Pin Included | Yes |
Description
Annular Cutter, High Speed Steel, Bright, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Tripod, Medium Duty, Flat Head Style (CTP-104)
- J.W. WINCO GN310-10-125-A-5/16X18-NI Gear Lever Stainless Steel (310-10-125-A-5/16X18-NI)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X30, Zinc, Black Satin, Comp: Steel (K0737.2A41X30)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 1" Cutting D (63134476041)
- SLUGGER BY FEIN Annular Cutter, 1-3/16" dia., 1" Cutting D (63134302041)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134140104)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134149002)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- HHIP 1-1/4 X 1" Depth M35 Cobalt Annular Cutter (5022-1250)
- Slugger By Fein Annular Cutters