Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-9/16" dia., 1" Cutting D
Mfr # 63134397041
Zoro # G5232090
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 9/16 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 1 9/16 in
Product Information
- Brand Slugger By Fein
- MFR # 63134397041
- Zoro # G5232090
- UPC # 631343970417
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 9/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 9/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 1.5625 |
Pilot Pin Included | Yes |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 1 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBO 1-1/16"" (CCW14)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- VIKAN Paddle Scraper, Flex, 4-1/2 x6, Poly, Yellow (70136)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 in. dia. (63134381111)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 1" Cutting D (63134365041)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134571002)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- DRILLCO 2-1/4 4" Depth of Cut Annular Cutter (94SE316)
- Slugger By Fein Annular Cutters