Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-7/16" dia., 1" Cutting D
Mfr # 63134365041
Zoro # G5232118
original price:
$111.99
8% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Shank Type - Machining Weldon Flat
Product Information
- Brand Slugger By Fein
- MFR # 63134365041
- Zoro # G5232118
- UPC # 631343650418
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 7/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 7/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Pilot Pin Included | Yes |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Finish - Machining | Bright |
Decimal Equivalent | 1.4375 |
Stack Cut Teeth | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- CLE-LINE #19 Cobalt 135 Deg. Jobber Length Drill Bit (C23415)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 1 qt. (46221)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 1" Cutting D (63134318041)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 1" Cutting D (63134476041)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 2" Cutting D (63134269042)
- SLUGGER BY FEIN Annular Cutter, M42, 15/16 Dia, 2 D (63134237008)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- UNIBOR 1-1/2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25148)
- Slugger By Fein Annular Cutters