Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-5/8" dia., 1" Cutting D
Mfr # 63134413041
Zoro # G5232081
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Finish - Machining Bright
Product Information
- Brand Slugger By Fein
- MFR # 63134413041
- Zoro # G5232081
- UPC # 631344130414
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1 5/8 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Pilot Pin Included | Yes |
Sub Brand | Slugger |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Stack Cut Teeth | No |
Decimal Equivalent | 1.625 |
Measurement System | Fractional Inch |
Description
Annular Cutter, High Speed Steel, Bright, 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- PRIME EDGE Knife Maintance Tool, Hand Held, SS (HPE-1)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 1" Cutting D (63134476041)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 2 D (63134381008)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199002)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134169102)
- CS UNITEC Carbide Annular Cutter, 2-5/8" X 3" (9-1-384 C)
- Slugger By Fein Annular Cutters