Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/8" dia., 1" Cutting D
Mfr # 63134349041
Zoro # G5232127
original price:
$110.80
21% off
new price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Finish - Machining Bright
- Pilot Pin Included Yes
Product Information
- Brand Slugger By Fein
- MFR # 63134349041
- Zoro # G5232127
- UPC # 631343490410
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 3/8 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Pilot Pin Included | Yes |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Sub Brand | Slugger |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Drill Bit Style | Spiral |
Decimal Equivalent | 1.375 |
Measurement System | Fractional Inch |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, V, 4 Flute, Carbide Tip (56553770)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- MKT FASTENING Threaded Stud, 1/4"-20, 1 x 3/4", PK100 (CS43410)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 13/16 inch (652002 13/16)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- SLUGGER BY FEIN Annular Cutter, 1-7/8" dia., 1" Cutting D (63134476041)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 2 D (63134206117)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16 x 3In (63127627110)
- CS UNITEC Carbide Annular Cutter, 5/8" X 2" (9-1-220 C)
- Slugger By Fein Annular Cutters