Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-3/4" dia., 2" Cutting D
Mfr # 63134445042
Zoro # G5231795
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Cutter Diameter 1 3/4 in
Product Information
- Brand Slugger By Fein
- MFR # 63134445042
- Zoro # G5231795
- UPC # 04014586629193
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Drill Bit Style | Spiral |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Pilot Pin Included | Yes |
Decimal Equivalent | 1.75 |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 7/8 in L (J4770-4M)
- DURSTON MANUFACTURING Combo Mini Wrench 5.5 Mm (CW055M)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A201)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 2" Cutting D (63134508042)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 2 D (63134349008)
- HOUGEN 9/16 in. X 1 in. 12,000-Series Annular Cutter (12118)
- Slugger By Fein Annular Cutters