Shop All Annular Cutters
Slugger By Fein
Annular Cutter, 1-1/16" dia., 1" Cutting D
Mfr # 63134269041
Zoro # G5232179
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
- Cutter Diameter 1 1/16 in
Product Information
- Brand Slugger By Fein
- MFR # 63134269041
- Zoro # G5232179
- UPC # 631342690415
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/16 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | No |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.0625 |
Drill Bit Style | Spiral |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Pilot Pin Included | Yes |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-O Die (49-16-WO00)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 (64-025)
- COILHOSE PNEUMATICS Safety Rubber Tip (ST16)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 1" Cutting D (63134445041)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 1" Cutting D (63134222041)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 15/16 Dia, 1 D (63134238114)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-9/16 x 3In (63127627110)
- SLUGGER BY FEIN Annular Cutter, M42, 2 Dia, 1 D (63134508007)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. (63134127114)
- Slugger By Fein Annular Cutters