Shop All Urinals
Sloan
Wes4000-Stg Waterfree Urinal Model 4000
Mfr # 1074000
Zoro # G1363198
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Product Type Small
- Urinal Material Vitreous China
- Flushing Method Waterfree
- Standards cUPC certified
- Includes Cartridge
Product Information
Dimensions
Width | 15.038 in |
Length | 14 in |
Height | 17.5 in |
Details
Urinal Product Type | Small |
Urinal Material | Vitreous China |
Item | Wes4000-Stg Waterfree Urinal Model 4000 |
Flushing Method | Waterfree |
Standards | cUPC certified |
Includes | Cartridge |
Description
Wes4000-Stg Waterfree Urinal Model 4000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (6RCW7)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0-10 psi, Relieving (960-063-000)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (MA7)
- ZURN 1-1/2" Pipe Dia., Brass, -, J-Bend (ZR65-PC)
- SLOAN Urinal Royal Ebv1022A Opt Plus Rep Kit Urinal (3325000)
- SLOAN Urinal, Washdown, Sloan, White (1107019)
- SLOAN Urinal, ADA Compliant, White, Unfinished (HYB-7000)
- SLOAN Urinal, ADA Compliant, White, Unfinished (1001021)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- SLOAN Urinal, Waterfree, Sloan, White (1004000)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2104)
- Sloan Urinals