Sloan

Washdown Urinal, ADA Compliant, 0.125 gpf Wall Mount


product price: $875.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Brand and Series Sloan
  • Urinal Mounting Style Wall
  • Spud Location Top
  • Gallons per Flush 0.125
  • ADA Compliance Yes
See all product information

Product Information

  • Brand Sloan
  • MFR # WEUS1000.1401
  • Zoro # G2717617
  • UPC #
    671254370630
  • Country of Origin China
  • Category Urinals

Dimensions

Width (In.) 17
Height (In.) 25
Depth (In.) 14-1/4
Spud Connection Size 3/4 in

Description

Washout Urinal & Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.