Shop All Plumbing Parts
Sloan
Vacuum Breaker, 1-1/2 x 24-1/2", For use with Royal Flushometer
Mfr # V600AA
Zoro # G3362536
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 x 24-1/2"
- Type High Back Pressure, Closet
- Fits Brand Sloan
- Material Brass
- For Use With Royal Flushometer
Product Information
- Brand Sloan
- MFR # V600AA
- Zoro # G3362536
- UPC # 671254116702
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/2 x 24-1/2" |
Details
Type | High Back Pressure, Closet |
Fits Brand | Sloan |
Material | Brass |
For Use With | Royal Flushometer |
Item | Vacuum Breaker |
Includes | Vacuum Break Tube And Sac |
Description
Vacuum Breaker Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" PVC COMPRESSION COUPLING (204-108)
- EVERFLOW Icemaker Replacement Valve 1/2" SWT/MIP Inlet x 1/4" Compression Outlet, Lead Free Brass (545T)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi (60SQ112N012)
- AMERICAN HYDRO Proportional Feeder System (P1X-ETC 5G)
- SLOAN Control Module Assembly (ETF-450-A)
- SLOAN Vacuum Breaker Assembly, 3/4" x 10 1/2", For use with Regal Flushometers (V500AA 3/4 X 10 1/2)
- SLOAN A72 Rb Cover Royal (0301173PK)
- SLOAN Handle Seal, Flushometers, PK12 (B39)
- SLOAN Washer Set Repair Kit, Flushometers (A56AA)
- SLOAN A156A Diaphragm (5301188)
- JONES STEPHENS CP Brass, SJ, 20 Gauge, 1-1/2" x 12" (P38125)
- Sloan Plumbing Parts & Accessories