Shop All Faucet Repair and Maintenance
Sloan
Trimplate Kit, Chrome, 4In Mounting Center
Mfr # ETF-607-A
Zoro # G2551376
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Sloan
- Finish Chrome
- Material of Construction Brass
- Includes Trimplate and Spacer
Product Information
- Brand Sloan
- MFR # ETF-607-A
- Zoro # G2551376
- UPC # 671254226623
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Length | 6 1/4 in |
Overall Width | 2 3/4 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Sloan |
Finish | Chrome |
Material of Construction | Brass |
Includes | Trimplate and Spacer |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | EBF-625 and EBF-750, ETF-610, ETF-700 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION TOWEL BAR 18"" STN WHT (297-010607OB)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (355N-11/2)
- GROHE Cartridge (47860000)
- JMF 3/8 in. Flare X 1/4 in. D FPT Brass Adapter (4331518)
- SLOAN Repair Kit Eaf1004 Hnd/Mixer Cartr Kit 250/275 Fct (3335019)
- SLOAN Push Button Assembly For 3-3/4 W, C-9-A (0303036)
- SLOAN Back Check Tee Assembly (ETF-617-A)
- SLOAN Repair Kit Efx7A Battery Box Kit Efx150/Efx250 (Ir) (3324128)
- SLOAN Trim Plate Double Hole, 4" (MIX101A)
- SLOAN Wes36 Hanger Bracket Wes2000 (0372022)
- T&S BRASS Parts kit (B-13K)
- Sloan Faucet Repair and Maintenance