Shop All Faucet Repair and Maintenance
Sloan
Trimplate, 4 In, For Use w/ 4FB35, 4LW54
Mfr # ETF-295-A
Zoro # G0360026
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Sloan
- Finish Chrome
- Material of Construction Brass
- Includes Trimplate with Mounting Hardware
Product Information
- Brand Sloan
- MFR # ETF-295-A
- Zoro # G0360026
- UPC # 671254139800
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Length | 6 1/4 in |
Overall Width | 2 5/8 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Sloan |
Finish | Chrome |
Material of Construction | Brass |
Includes | Trimplate with Mounting Hardware |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | ETF-80 and EBF-85 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mp953C1018 Valve Actuator (MP953C1018)
- LEGEND VALVE 1 x 3/4 T4300 NO LEAD PAK xMIP (313-210NL)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2134)
- LEGEND VALVE 1" T-578 DIELECTRIC COUPLING (301-535)
- SLOAN Spray Head, Faucet Multi Stream, 0.5 GPF (EAF-12)
- SLOAN Faucet and Sensor Assembly, For 4LW54 (EBF-10-A)
- SLOAN Throat Plate Assembly, For 6NA97 (EAF-3-A)
- SLOAN Sensor Module, For 4FB34 (ETF-542-A)
- SLOAN Trim Plate, Single Hole Faucet, Chrome, Overall Width: 2 1/2 in (ETF-608-A)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- MADE TO MATCH KH7000 Soft Button Pull-Out Kitchen Faucet Sprayer (KH7000)
- Sloan Faucet Repair and Maintenance